missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Headspace-Vial, Crimp Neck, Glass

Product Code. 10192652 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
8 mL
12.2 mL
12.3 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
10192652 8 mL Clear Pack of 100
10681033 12.3 mL Clear Pack of 100
10195012 12.3 mL Amber Pack of 100
11520545 12.2 mL Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10192652
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Available in rounded or flat bottom.

  • Crimp Neck
  • Available in Clear or Amber Glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 20 mm
Material Glass
Volume (Metric) 8 mL
For Use With (Application) Headspace
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <800 μL
Volume (Metric) Working 5 mL
Base Style Flat Bottom
Quantity 100
Closure Size ND20
Marking Spot No
Height (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.