missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Heat-On 1 L Block

Product Code. 10513924 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10513924 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10513924 Supplier Heidolph™ Supplier No. 5058007100
  • ONLINE EXCLUSIVE PRICE
    519.00 €
    511.00 € / Pack of 1
    Save 8.00 €
    1% Off
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat-On 1 L Block for use with stirring hotplate.

  • For Use With: Stirring hotplate
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 33.8 oz.
Capacity (Metric) 1 L
For Use With (Equipment) Stirring Hotplate
Holds 1 L Round Bottom Flask
Temperature (English) 500°F
Temperature (Metric) 260°C
Type Block Adapter
Weight (Metric) 0.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.