missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Heat-On Block

Product Code. 10782224 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2000 mL
5 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10782224 500 mL Each
10247733 250 mL Each
10483295 2000 mL Each
10297733 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10782224 Supplier Heidolph™ Supplier No. 5058006900
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks.

  • The high temperature range provides unlimited safety for applications up to 260°C
  • A unique PFA coating on the aluminum Heat-On body allows for superior chemical resistance and many years of service life
  • Control temperature precisely inside the vessel or on the heating block with a thermocouple port that provides actual block temperature back to your MR Series hotplate
  • Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks
  • 1000 mL of water heats up 66% faster than conventional oil baths
  • 150 mL flask of water boils in less than 11 minutes
  • Each Heat-On block is a stand-alone product that can be placed directly onto the stirring hotplate
  • For use with multi well holder
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
For Use With (Equipment) For Multi Well Holder
Temperature (English) 500°F
Temperature (Metric) 260°C
Type Block Adapter
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.