Learn More
Thermo Scientific™ Heat-Shrink Bands for Nalgene™ PETG Media Bottles
Description
Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.
- Gamma stable bands include a perforated 'tear strip' feature for easy removal.
- Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
- Bands are packed 1,000 per case (two zipper bags of 500 each).
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty: 90 days
Specifications
Specifications
| Color | Clear |
| Material | PETG |
| No. per Case | 1000 |
| No. per Pack | 1000 |
| Sterility | Non-sterile |
| Torque | 12-17 in.-lb |
| Torque Wrench Fittings | 2195-1024 |
| Neck Finish | 24-415 |
| For Use With (Equipment) | 60 mL Square Media Bottle |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.