missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Heat-shrink Polyolefin Wiremarker Sleeves

Product Code. 11771765
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11771765 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11771765 Supplier Brady™ Supplier No. 115011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifica

Certifications/Compliance RoHS compliant B-342 to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized to UL224, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531
Description Bulk BMP71 PermaSleeve Wire Marker Sleeves
Color White
Finish Matte
Format Roll
Material Polyolefin
Printable Sides Single-side Printable
Print Technology Dot Matrix, Thermal Transfer
Product Type Wire Marker Sleeve
For Use With (Application) For wire and cable marking
For Use With (Equipment) BMP™71, TLS2200, TLSPC Link
Quantity 1000/Roll
Shape Rectangle
Shrink Ratio 3:1
Size (Metric) 44.83 x 8.5 mm (W x H)
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 18 to 12 AWG
Dimensions (L x W) 8.5 x 44.83 mm
Width (Metric) 44.83 mm
Height (Metric) 8.5 mm
Diameter (Metric) 3.81 to 1.57 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.