missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat-shrink Polyolefin Wiremarker Sleeves

Product Code. 13458259
Change view
Click to view available options
Color:
Black on Yellow
Yellow
Wire Gauge:
16 AWG - 8 AWG
20 AWG - 10 AWG
Dimensions (L x W):
2.13 m x 11.15 mm
42.16 x 25.78 mm
Quantity:
1 Ea.
1000 Pk.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Wire Gauge Dimensions (L x W) Quantity unitSize
13458259 Black on Yellow 16 AWG - 8 AWG 2.13 m x 11.15 mm 1 Ea. Each
11791765 Yellow 20 AWG - 10 AWG 42.16 x 25.78 mm 1000 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13458259 Supplier Brady™ Supplier No. 143232

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bulk roll of PermaSleeve markers. PermaSleeve™ Heat-shrink Polyolefin Wiremarker Sleeves provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification.

  • These Sleeves are self-extinguishing.
  • Meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, MIL-STD-202 method 215K and is UL224 recognised.
  • CSA acceptance pending.

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognised
Description BMP41/BMP51/BMP53 Labelmaker PermaSleeve Wiremarker Sleeves
Color Black on Yellow
Finish Matte
Format Roll
Material Polyolefin
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Wire and Cable Markers
For Use With (Application) Electrical labelling, Wire and cable labelling
For Use With (Equipment) BMP41, BMP51, BMP53
Labels per Row 1
Min. Operating Temperature (Metric) -55°C
No. per Pack 1 Sleeve/Box
Quantity 1 Ea.
Shrink Ratio 3:1
Software Type LabelMark
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 16 AWG - 8 AWG
Dimensions (L x W) 2.13 m x 11.15 mm
Length (English) 2.33 yd.
Length (Metric) 2.13 m
Height (English) 0.44 in.
Height (Metric) 11.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.