missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Heated Cell 10 x 10mm Single Cuvette Holder for 7200 Spectrophotometer

Product Code. 15562026
Change view
Click to view available options
Type:
Heated Cell Cuvette Holder
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
15562026 Heated Cell Cuvette Holder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15562026 Supplier Jenway™ Supplier No. 8305677
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this heated cuvette holder for applications where the sample temperature needs to be controlled. Jenway™ Heated Cell 10 x 10mm Single Cuvette Holder for 7200 Spectrophotometers can be easily fitted and removed without the need for any tools. Ideal for thermostatted measurements at 37°C.

  • Heated cell accessory supplied with a UK, EU and US power lead which is required to power the spectrophotometer and the heated cell
  • Easy to interchange using the ergonomic thumb screw
  • Temperature range of 32 to 42°C with a resolution of 0.5°C
  • The heated cell is controlled by the operating software on the instrument

Specifications

Compatibility 7200 Visible Scanning Spectrophotometer
Type Heated Cell Cuvette Holder
For Use With (Equipment) 7200 Visible Scanning Spectrophotometer
Includes UK, EU and US power lead
Operating Temperature 32 to 42°C
Resolution 0.5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.