missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Heating Bath Liquid

Product Code. 15247618 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15247618 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15247618 Supplier Heidolph™ Supplier No. 5690060000
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure optimal heating for your water bath with this heating bath liquid.

  • For use with heating laboratory glassware and liquids
  • Heating bath liquid for up to 220°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Hot Baths
Temperature (Metric) Operating 220°C
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.