missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ CD-BC6 Heating Circulator
BIOPHARMA

Product Code. 15460582
Change view
Click to view available options
Capacity (Metric):
4.5 to 6 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15460582 4.5 to 6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15460582 Supplier JULABO™ Supplier No. 9012506
 Restricted Item
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

CORIO™ heating circulators feature professional technology for high standards and facilitate internal temperature control in bath tank or control of externally connected applications.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over between internal and external circulation
  • USB connection
  • High-quality bath tanks made of stainless steel with bath lid and drain tap
  • Integrated cooling coil for counter-cooling

Specifications

Ambient Temperature 5 to 40°C
Description Heating Circulator
Capacity (Metric) 4.5 to 6 L
Flow Rate 15 L/min.
Temperature Range 20°C to 150°C
Type Heating Circulator
Display LED
Heating Capacity 2 kW
Includes 2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male)
Material Stainless Steel
Max. Pressure 0.35 bar
Model CORIO CD-BC6
Temperature Stability ± 0.03°C
Dimensions (D x W x H) Interior 13 x 15 x 20 cm
Dimensions (L x W x H) 44 x 24 x 47 cm
Weight (Metric) 10 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.