missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Electrothermal™ Heating Element

Product Code. 11527547
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11527547 500 mL Each
11517497 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11527547 Supplier Bibby Scientific™ Supplier No. 9996710
  • ONLINE EXCLUSIVE PRICE
    347.00 €
    319.65 € / Pack of 1
    Save 27.35 €
    7% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spare heating elements for Soxhlet Air Baths. Bibby Scientific™ Electrothermal™ Heating Elements are available for 100mL and 500mL flask capacities.

  • Spare heating elements for Soxhlet Air Baths.
  • Available in 100mL and 500mL capacities

  • Spare heating elements for Soxhlet Air Baths.
  • Available in 100mL and 500mL capacities

Specifications

Capacity (Metric) 500 mL
For Use With Spare Soxhlet Extractor
Product Type Heating Element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.