missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Heating Element, Calypso Ultrapure Water Still

Product Code. 13196020
Change view
Click to view available options
For Use With (Equipment):
2 Liter Model
4 Liter Model
Voltage:
220 V
240 V
Wattage:
0.9 kw
1.5 kw
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Voltage Wattage Unit Size
13196020 4 Liter Model 220 V 1.5 kw Each
13156020 2 Liter Model 220 V 0.9 kw Each
13146020 2 Liter Model 240 V 0.9 kw Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13196020 Supplier Fistreem International™ Supplier No. WCA706.HEJ.4
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable replacement heating element for the economically priced, modest demand Calypso Still. Fistreem International™ Heating Element, Calypso Ultrapure Water Still is protected by a high temperature cut-off feature.

  • A high temperature cut-off protects the heaters in the event of water failure while operator safety is assured through totally enclosed glassware.
  • The Calypso Still is economical and available with 2L/hr or 4L/hr outputs.

Specifications

For Use With (Equipment) 4 Liter Model
Type Heating Element
For Use With (Application) Calypso Ultrapure Water Still
Voltage 220 V
Wattage 1.5 kw
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.