missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Heating Immersion Circulator, CORIO™ C
BIOPHARMA

Product Code. 15400552
Change view
Click to view available options
Temperature Range:
20°C to 100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Unit Size
15400552 20°C to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15400552 Supplier JULABO™ Supplier No. 9011000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quiet, easy-to-operate, and precise heating immersion circulator that mounts on any bath tank up to 30L. The bath attachment clamp is included in delivery and facilitates mounting of the circulator on any bath tank up to 30 liters.

  • Precise temperature control
  • For internal standard applications
  • For bath tanks with a maximum filling volume of 30L
  • Bright, white, easy-to-read display
  • Very quiet
  • Easy operation
  • Class I (NFL) according to DIN 12876-1
  • Ideal for a large variety of applications in chemistry, pharmaceutics, medicine, e.g., temperature applications for samples, analytics, material testing, and more.

Specifications

Ambient Temperature 5 to 40°C
Description Immersion depth: 6.53in.
Flow Rate 6 L/min.
Temperature Range 20°C to 100°C
Display LED
Heating Capacity 2 kW
Includes Bath attachment clamp
Max. Pressure 0.1 bar
Model CORIO C
Temperature Stability ±0.03°C
Dimensions (L x W x H) 16 x 13.2 x 36.2 cm
Weight (English) 4.19 lb.
Weight (Metric) 1.9 kg
Wattage 1 kW
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.