missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heating Mantle

Product Code. 10884191 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10884191 250 mL Each
10733002 1 L Each
10200260 500 mL Each
10332290 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10884191

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Use these heating elements with built in controllers for a variety of applications. Fisherbrand™ Heating Mantles are metal cased with a unique airflow keeping the exterior cool to the touch.

  • Doubled fused and earthed screen
  • Heating element cartridges are replaceable
  • No external controllers are needed
  • 'Heater On' and 'Power-On' lights
  • Maximum element temperature of 450°C

Specifications

Controller Type Integrated
Capacity (Metric) 250 mL
Voltage 230 V
Electrical Requirements 230V
Includes Controller
Material Metal cased
Shape Round
Wattage 150w
Product Type Heating Mantle
Temperature (Metric) 450°C
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.