missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Heating Mantles

Product Code. 15715848
Change view
Click to view available options
Depth (Metric):
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
15715848 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15715848 Supplier Witeg™ Supplier No. DH.WHM12035
  • ONLINE EXCLUSIVE PRICE
    588.50 €
    488.91 € / Pack of 1
    Save 99.59 €
    16% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with either round flasks or beakers.

  • Available for a range of beaker/flask capacities
  • 100° to 450°C temperature range
  • Nickel chrome heating element
  • Coil type: acid-resistant, long life time
  • Built-in temperature controller or external controller, depending on model
  • CE certified and unique serial number for tracing
  • 2x stirrer bars included with some models

Specifications

Certifications/Compliance CE
Controller Type Integrated
Controller Temperature controller
Diameter (Metric) 270 mm
Capacity (Metric) 2000 mL
Depth (Metric) 100 mm
For Use With 2000 mL round flasks, Duran and lwaki
Height (Metric) 200 mm
Includes 2x stirrer bars
Wattage 450 W
Product Type Heating Mantle
Vessel Type Round flasks
Temperature (Metric) 100°C to 450°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.