missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
Click to view available options
Capacity:
100 mL (3.4 oz.)
1000 mL (33.8 oz.)
2000 mL (67.6 oz.)
250 mL (8.5 oz.)
50 mL (1.7 oz.)
500 mL (17 oz.)
Voltage:
230 V
missing translation for 'unitSize'
Each
Descrizione
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate ''power on'' and ''heat on.''
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Certifications
CE
Servizi
One year parts and labor
Specifica
Specifica
| Certifications/Compliance | CE |
| Capacity | 2000 mL (67.6 oz.) |
| Capacity (Metric) | 2000 mL |
| Dimensions (L x W x H) | 400 x 350 x 197 mm |
| Voltage | 230 V |
| Model | 450°C |
| Material | Polypropylene outer case |
| Power Supply Details | UK and EU plug |
| Wattage | 520 W |
| Weight (Metric) Shipping | 5.68 kg |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto