missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle

Product Code. 11562674
Change view
Click to view available options
Capacity:
100 mL (3.4 oz.)
1000 mL (33.8 oz.)
2000 mL (67.6 oz.)
250 mL (8.5 oz.)
50 mL (1.7 oz.)
500 mL (17 oz.)
Voltage:
230 V
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Voltage unitSize
11562674 50 mL (1.7 oz.) 230 V Each
11718372 100 mL (3.4 oz.) 230 V Each
11728372 250 mL (8.5 oz.) 230 V Each
11718382 500 mL (17 oz.) 230 V Each
10216524 1000 mL (33.8 oz.) 230 V Each
10402970 2000 mL (67.6 oz.) 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11562674 Supplier Cole-Parmer™ Supplier No. 0464105
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.

  • Bidirectional stirring with stir bar auto capture function.
  • Thermal insulating cartridge provides maximum heat transfer.
  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Stir your sample while heating up to 450°C (842°F).
  • These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
  • An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
  • A built-in power controller with dial markings from 1 to 10 offer great repeatability.
  • Two colored lights indicate ''power on'' and ''heat on.''
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Certifications

CE

Warranty

One year parts and labor

Specifications

Certifications/Compliance CE
Capacity 50 mL (1.7 oz.)
Capacity (Metric) 50 mL
Dimensions (L x W x H) 260 x 175 x 133 mm
Voltage 230 V
Material Polypropylene outer case
Power Supply Details UK and EU plug
Wattage 80 W
Weight (Metric) Shipping 1.73 kg
Product Type Stirring Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 1.7 oz.
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.