missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Heating Unit
Click to view available options
Dimensions (L x W x H):
355 x 210 x 160 mm
530 x 210 x 160 mm
705 x 210 x 160 mm
880 x 210 x 160 mm
1055 x 210 x 160 mm
No. of Positions:
2
3
4
5
6
Wattage:
1000 W
1500 W
2000 W
2500 W
3000 W
Unit Size:
Each
Description
- Series and supporting rod hot plates
- Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
- The appliances have been specifically designed for non-stop use.
- Regulation of model
- Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.
Specifications
Specifications
| Body Material | Stainless Steel |
| Top Plate Material | Cast Steel |
| Temperature (Metric) | 500°C |
| Weight (Metric) | 7.6 kg |
| Wattage | 1500 W |
| Frequency | 50/60 Hz |
| No. of Positions | 3 |
| Voltage | 230 V |
| Type | Hotplate |
| Dimensions (L x W x H) | 530 x 210 x 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction