missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Cleaning Cloth W7

Product Code. 30243865 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
White
Packaging Quantity:
120/Pk.
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Packaging Quantity Unit Size
30243865 Blue 120/Pk. Pack of 10
30243785 White 120/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243865 Supplier Tork Supplier No. 530276
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-at-a-Time Dispensing Tork Heavy-Duty Cleaning Cloth W7

  • Cut time and waste and ensure staff have as many cleaning cloths as they need close by, thanks to the portable Handy Box.
  • Optimise consumption of our disposable cleaning cloths with the one-at-a-time dispensing feature.
  • The Handy Box's large opening means cloths are easy to access, even when wearing gloves.
  • Improve your brand's sustainability - our packaging is made out of 100% recycled fibres.
  • Folded length between 10.5 cm to 10.8 cm.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Width (English) 13.98 in.
Width (Metric) 35.5 cm
Color Blue
Packaging Quantity 120/Pk.
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.