missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Heavy Duty Clinical Waste Sacks on a Roll

Product Code. 31925017
Change view
Click to view available options
Capacity (Metric):
20 L
90 L
Color:
Orange
Yellow
Unit Size:
Pack of 100
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
31925017 90 L Orange Pack of 100
31925010 20 L Yellow Pack of 200
31924979 90 L Yellow Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31925017 Supplier Polyco Healthline Supplier No. AT25/M085
  • ONLINE EXCLUSIVE PRICE
    56.39 €
    21.07 € / Pack of 100
    Save 35.32 €
    62% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Produced from low-density polyethylene, these clinical waste sacks on a roll provide dependable strength for transporting medical waste. Available in 20 L and 90 L capacities with load ratings up to 10 kg.

  • Category: Clinical Waste
  • Strength: Heavy Duty
  • Capacity: 20 L, 90 L
  • Load rating: 10 kg
  • Pack format: Roll
  • Designed for clinical waste segregation and handling
  • Supports safe management of healthcare waste streams
  • Available colors: Orange, Yellow
  • Bag dimensions: 190/711 x 990 mm (7.5/28 x 39 in. approx.) (Product codes: AT25/M085, CX25/M085)
  • Orange for alternative treatment clinical waste (Product code: AT25/M085)
  • Low-density polyethylene clinical waste sack (Product code: AT25/M085)
  • 25 bags per roll, 4 rolls per case (Product code: AT25/M085)
  • Recycled material content:
    • 100% recycled content (Product code: CX25/CWHD2)
    • Made from 100% recycled polythene (Product code: AT25/M085)
    • 30% recycled content (Product code: CX25/M085)

Specifications

Capacity (Metric) 90 L
Closure Type Tie
Capacity (English) 23.8 gal.
Color Orange
Disposable Single-use
Sterility Non-sterile
Width (Metric) 990 mm
Autoclavable Not Autoclavable
For Use With (Application) Clinical Waste Management
Width (English) 39 in.
Material Polyethylene
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.