missing translation for 'onlineSavingsMsg'
Learn More

Brannan Heavy Duty Light Meter with Thermometer and Humidity Meter

Product Code. 31810760
Change view
Click to view available options
Range:
10 to 100% RH
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range Unit Size
31810760 10 to 100% RH Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810760 Supplier Brannan Supplier No. 13/492/0
  • ONLINE EXCLUSIVE PRICE
    118.16 €
    67.18 € / Pack of 1
    Save 50.98 €
    43% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Light level measurement.

  • Light level measurement with temperature and humidity meter
  • Large LCD with green, yellow and red light indication
  • Supplied with calibration certificate and sturdy protective pouch
  • User selectable Lux/Fc
  • Max min / Avg / data hold functions
  • Low battery indication
  • Audible and visual alarms
  • Auto power off

Specifications

Type Digital Light Meter
Certifications/Compliance Factory Calibration Certificate
Range 10 to 100% RH
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.