missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Heavy Duty Sacks in a Pack
Descripción
- Category: Refuse Sacks
- Strength: Heavy Duty
- Capacity: 70 L, 90 L, 110 L
- Pack format: Flat Pack
- Designed for general household and industrial waste
- Suitable for hygienic waste management in offices and workplaces
- CHSA approved (Product code: 01404)
- 110 L capacity (Product code: 01404)
- Expanded width of 830 mm (Product code: 01404)
- Available colors: Black, Blue, Clear, Green, Red, White, Yellow
- Bag dimensions: 406/635 x 975 mm (16/25 x 39 in. approx.), 457/725 x 850 mm (18/29 x 34 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.), 457/830 x 975 mm (18/33 x 39 in. approx.)
- Recycled material content:
- 100% recycled content (Product codes: GWH4, GWH1, GWH2A, HCW4)
- Made from 100% recycled polythene (Product codes: 01404, BSHD3, BSHD1, BCOL/B, 009613, BCOL/G, BCOL/R, BCOL/W, BCOL/Y)
Especificaciones
Especificaciones
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | Red |
| Disposable | Single-use |
| Material | Polythene |
| Sterility | Non-sterile |
| Quantity | 200 Bags/Cs., 72 Cases/Pallet |
| Length (English) | 38.4 in. |
| Width (English) | 18/28.5 in. |
| Product Type | Waste Disposal Bag |
| Mostrar más |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?