missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Heavy Duty Sacks in a Pack
GREENER_CHOICE

Product Code. 31925045
Change view
Click to view available options
Capacity (Metric):
70 L
90 L
110 L
Color:
Black
Blue
Clear
Green
Red
White
Yellow
Quantity:
200 Bags/Cs., 100 Cases/Pallet
200 Bags/Cs., 108 Cases/Pallet
200 Bags/Cs., 60 Cases/Pallet
200 Bags/Cs., 63 Cases/Pallet
200 Bags/Cs., 64 Cases/Pallet
200 Bags/Cs., 70 Cases/Pallet
200 Bags/Cs., 72 Cases/Pallet
250 Bags/Cs., 80 Cases/Pallet
Unit Size:
Pack of 200
Pack of 250
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Quantity unitSize
31925045 90 L Black 200 Bags/Cs., 64 Cases/Pallet Pack of 200
31925040 90 L Clear 200 Bags/Cs., 100 Cases/Pallet Pack of 200
31924961 110 L Black 200 Bags/Cs., 60 Cases/Pallet Pack of 200
31925042 90 L Blue 200 Bags/Cs., 70 Cases/Pallet Pack of 200
31924964 90 L Green 200 Bags/Cs., 72 Cases/Pallet Pack of 200
31925034 90 L Red 200 Bags/Cs., 72 Cases/Pallet Pack of 200
31925027 90 L White 200 Bags/Cs., 72 Cases/Pallet Pack of 200
31924962 90 L Yellow 200 Bags/Cs., 72 Cases/Pallet Pack of 200
31924996 90 L Black 200 Bags/Cs., 70 Cases/Pallet Pack of 200
31924974 90 L Black 200 Bags/Cs., 108 Cases/Pallet Pack of 200
31925019 70 L Black 200 Bags/Cs., 63 Cases/Pallet Pack of 200
31924997 70 L Black 200 Bags/Cs., 60 Cases/Pallet Pack of 200
31925001 90 L White 250 Bags/Cs., 80 Cases/Pallet Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 31925045 Supplier Polyco Healthline Supplier No. GWH2A
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from specially formulated low-density polyethylene, these waste sacks provide dependable strength for demanding disposal tasks. Available in 70L, 90L and 110L capacities with selected options for household, industrial and selective waste collection.

  • Category: Refuse Sacks
  • Strength: Heavy Duty
  • Capacity: 70 L, 90 L, 110 L
  • Pack format: Flat Pack
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • CHSA approved (Product code: 01404)
  • 110 L capacity (Product code: 01404)
  • Expanded width of 830 mm (Product code: 01404)
  • Available colors: Black, Blue, Clear, Green, Red, White, Yellow
  • Bag dimensions: 406/635 x 975 mm (16/25 x 39 in. approx.), 457/725 x 850 mm (18/29 x 34 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.), 457/830 x 975 mm (18/33 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product codes: GWH4, GWH1, GWH2A, HCW4)
    • Made from 100% recycled polythene (Product codes: 01404, BSHD3, BSHD1, BCOL/B, 009613, BCOL/G, BCOL/R, BCOL/W, BCOL/Y)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Quantity 200 Bags/Cs., 64 Cases/Pallet
Length (English) 38.4 in.
Width (English) 18/28.5 in.
Product Type Waste Disposal Bag
Capacity (English) 23.8 gal.
Capacity (Metric) 90 L
Length (Metric) 975 mm
Width (Metric) 457/725 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.