missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Heavy Duty Sacks on a Roll, 90 L

Product Code. 31925007
Change view
Click to view available options
Length (Metric):
965 mm
975 mm
Color:
Black
Clear
Unit Size:
Pack of 200
Pack of 250
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Unit Size
31925007 975 mm Clear Pack of 250
31924980 975 mm Black Pack of 200
31925044 965 mm Clear Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31925007 Supplier Polyco Healthline Supplier No. MVK032
  • ONLINE EXCLUSIVE PRICE
    113.33 €
    40.28 € / Pack of 250
    Save 73.05 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied on a convenient roll, these 90 L waste sacks provide dependable strength for heavy-duty disposal applications. Their durable construction supports efficient waste management and handling.

  • Category: Refuse Sacks
  • Strength: Heavy Duty
  • Capacity: 90 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black, Clear
  • Bag dimensions: 457/725 x 975 mm (18/29 x 39 in. approx.), 381/711 x 975 mm (15/28 x 39 in. approx.), 190/730 x 980 mm (7.5/29 x 39 in. approx.)
  • Recycled material content:
    • Made from 100% recycled polythene (Product code: BSHD1ROLL)
    • 50% recycled content (Product code: MVK032)
    • 30% recycled content (Product code: LBROLL)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 38.4 in.
Width (English) 15/28 in.
Product Type Waste Disposal Bag
Capacity (English) 23.8 gal.
Capacity (Metric) 90 L
Length (Metric) 975 mm
Width (Metric) 381/711 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.