missing translation for 'onlineSavingsMsg'
Learn More

Brannan Heavy Duty Sound Level Meter with Temperature and Humidity Meter

Product Code. 31810750
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +60°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
31810750 -20°C to +60°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810750 Supplier Brannan Supplier No. 13/491/0
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sound level measurement.

  • Sound level meter with thermometer and humidity meter
  • Large LCD with green, yellow and red sound level indication
  • Supplied with calibration certificate and sturdy protective pouch
  • A/C frequency weighting
  • Max min / data hold functions
  • Selectable response time: Fast/Slow
  • Low battery indication
  • Audible alarm
  • Auto power off

Specifications

Battery Type 3 x AA Batteries
Certifications/Compliance Factory Calibration Certificate
Product Type Digital Sound Level Meter
Temperature Range (English) -4°F to +140°F
Temperature Range (Metric) -20°C to +60°C
Voltage 4.8 V
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.