missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Heavy Duty Swing Bin Liners on a Roll, 45 L
GREENER_CHOICE

Product Code. 31924998
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31924998 Clear Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31924998 Supplier Polyco Healthline Supplier No. MVJ028
  • ONLINE EXCLUSIVE PRICE
    89.68 €
    31.88 € / Pack of 500
    Save 57.80 €
    64% Off
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Crafted from high-quality, clear materials and engineered to withstand the rigors of heavy waste loads. Provides exceptional strength and tear resistance for reliable containment of bulky waste items.

  • Category: Swing Bin Liners
  • Strength: Heavy Duty
  • Capacity: 45 L
  • Pack format: Roll
  • Available colors: Clear
  • Bag dimensions: 381/609 x 762 mm (15/24 x 30 in. approx.)
  • To fit swing bins and many other generic bins
  • Ideal for office or household use
  • Packing contents: 100 bags per roll, 5 rolls per case, 66 cases per pallet
  • Recycled material content: Made from 100% recycled material

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 30 in.
Width (English) 15/24 in.
Product Type Waste Disposal Bag
Capacity (English) 11.9 gal.
Capacity (Metric) 45 L
Length (Metric) 762 mm
Width (Metric) 381/609 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.