missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tackle general cleaning tasks with ease with this strong multipurpose wiping paper.
- Liquid spills are swiftly handled, thanks to a tough design that remains durable even when wet.
- A high absorbency means you can successfully remove oil, grease, lubricants and dirt.
- Reduce waste and consumption levels as our industrial paper roll is suitable for repeated use.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 128.28 yd. |
| Length (Metric) | 117.3 m |
| Width (English) | 10.04 in. |
| Width (Metric) | 25.5 cm |
| Material | Paper |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001, EU Ecolabel |
| Color | White |
| Packaging Quantity | 700/Cs. |
| Ply | 1-ply |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?