missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Heavy-wall Test Tubes

Product Code. 31908735
Change view
Click to view available options
Diameter (Metric):
12 mm
15.25 mm
Length (Metric):
75 mm
100 mm
160 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 2000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Unit Size
31908735 12 mm 75 mm Pack of 2000
31908734 15.25 mm 100 mm Pack of 1000
10120071 15.25 mm 160 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31908735 Supplier Hecht Karl™ Supplier No. 42775024
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with AR-Glas™ (soda glass) to minimize breakage. Karl Hecht™ Heavy-Wall Test Tubes are suitable for general laboratory use.

  • Soda lime glass
  • Round bottom
  • Rimless
  • Sized to support all laboratory needs 

Specifications

Design Type Kahn
Description Kahn test tube
Length (Metric) 75 mm
Material Soda Lime Glass
Quantity 200 Pack
Rimmed No
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.