missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Core+ Advanced Sensor Package

Product Code. 17673185 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
UK-Style
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17673185 UK-Style Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17673185 Supplier Heidolph™ Supplier No. 5062115103
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Hei-PLATE Core+ Advanced Sensor Package includes the magnetic stirrer, Pt1000 sensor, Pt1000 holder, and silicone protective cover.

Includes:

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ (145 mm diameter) - Fast and precise heating - Without overshoot - For sample-friendly work
  • Pt1000 temperature sensor for precise temperature regulation
  • Pt1000 holder with cable device for securely attaching the temperature sensor
  • Silicone protective cover for a longer lasting protection of your magnetic stirrer

 Also available with 135 mm plate on request

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Length (English) 8 in.
Height (Metric) 10 cm
Temperature (Metric) 20°C to 300°C
Height (English) 4 in.
Width (Metric) 30 cm
Length (Metric) 20 cm
Width (English) 12 in.
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type UK-Style
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Warranty 3 Years
Dimensions (L x W x H) 20 x 30 x 10 cm
Certifications/Compliance CE Certification
Display TFT
Diameter (Metric) 145 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.