missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core

Product Code. 17887398 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
EU
UK
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17887398 UK Each
17814447 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17887398 Supplier Heidolph™ Supplier No. 5063210003
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mix 'n' Heat Core has well-designed features for carefree stirring and heating.

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Core boasts intuitive handling: Thanks to respectively one display per main function (stirring and heating), you have an easily legible eye on all values and settings at any time
  • Handling is made via two push-and-rotary controls with LED-rings for easy identification of the active functions
  • Separate timers for heating and stirring functions create flexibility and let you control your experiments better
  • User-friendly menu navigation makes working with this device particularly easy
  • For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - this is how sensitive samples are optimally protected
  • Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
  • Three-stage setting (start-up behavior) for stirring speed
  • You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector, so your sample is optimally stirred at any time, even when there are irregularities while stirring
  • Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns
  • Patented Kera-Disk™ late made of anodized aluminum is chemical-resistant and scratch-resistant for the use with many accessories and samples on a small footprint
  • Material used allows the fastest heating times
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 230 V
Size 145 mm dia.
Temperature (Metric) 20°C to 350°C
Type Magnetic Stirring Hotplate
Shape Round
Plug Type UK
No. of Positions Multiple
Stirring Range 100 to 1400 rpm
Warranty 10 Years
Dimensions (L x W x H) 299 x 168 x 106 mm
Certifications/Compliance None
Display TFT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.