missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Scientific Products GmbH Hei-TORQUE Safety Ultimate 400 Package

Product Code. 30280973 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
30280973 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30280973 Supplier Heidolph Scientific Products GmbH Supplier No. 5016402703
  • ONLINE EXCLUSIVE PRICE
    3884.00 €
    3343.47 € / Pack of 1
    Save 540.53 €
    13% Off
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Delivers advanced overhead stirring for demanding laboratory applications

  • Each package contains a telescopic stand and a corresponding clamp to ensure ideal, ergonomic use on laboratory benches
  • Additional accessory parts that are meant to increase safety at work: the stirrer shaft guard
  • Included package components: Hei-TORQUE Ultimate 400 Telescopic stand, Clamp, Shaft guard
TRUSTED_SUSTAINABILITY

Specifications

Speed 10 to 400 rpm, 20 to 2000 rpm
Capacity 100 L
Display Digital
Voltage 100/115/220/240 V
Plug Type UK
Type Overhead Stirrer Safety Setup with Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.