missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Newest motor generation for maximum power at minimum noise level
Specifications
Specifications
| Speed | 10 to 2000 rpm |
| Capacity | 100 L |
| Display | Digital |
| Voltage | 230 V |
| Wattage | 150 W |
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Shaft | 10.5 mm |
| Dimensions (L x W x H) | 241 x 93 x 328 mm |
| Model | Hei-TORQUE Expert 400 |
| No. of Speed Gears | 2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?