missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Core HL G1, UK-plug

Product Code. 17363040 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17363040 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17363040 Supplier Heidolph™ Supplier No. 5710110003
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Hei-VAP Core HL G1 is focused on the essentials: clear digital display with access to the basic parameters at any time.

An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
  • Clear digital display showing actual and set values
  • Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
  • Accidental changing of the values can be prevented by the lock function
  • Intuitive LED ring light system makes activated functions clearly visible even from a distance
  • Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
  • Standby function and residual heat warning at heating bath temperatures above 50°C
  • Hand lift model with G1 diagonal glassware
  • The standby button stops all functions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Type Hand Lift Rotary Evaporator
Plug Type UK-plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.