missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Expert Control HL G6B, UK-plug

Product Code. 17323090 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17323090 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17323090 Supplier Heidolph™ Supplier No. 5730261003
Estimated Shipment: 03-02-2027
Add to basket
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The Hei-VAP Expert Control HL G6B adds numerous smart features to the Hei-VAP Expert.

Adds numerous smart features to the Hei-VAP Expert, as well as an overview of all parameters and the current process.
  • 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Hand lift model with transparent plastic coated G6 vertical glassware for reflux distillation
  • For precise monitoring, the pictogram on the display also symbolizes active functions
  • Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
  • Setting of values either via the touch display or the separate quick access knobs
  • Direct access to two favorites on the start screen
  • Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
  • With USB and Micro SD interface for easy installation of software updates and transfer of individual favorites from one device to another
TRUSTED_SUSTAINABILITY

Spezifikation

Capacity (Metric) 5 L
Type Hand Lift Rotary Evaporator
Plug Type UK-plug
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.