missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Expert ML G1, UK-plug

Product Code. 17333090 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17333090 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17333090 Supplier Heidolph™ Supplier No. 5740110003
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Hei-VAP Expert ML G1 allows for precise setting of rotation speed and heating bath temperature on the digital touch display or directly via the knobs on the operating panel.

Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
  • Central operating panel with 5 in. touch display
  • Motor lift model with G1 diagonal glassware
  • Clear display of all values (Basic and Advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • USB and Micro SD interfaces
  • Optional display of vapor temperature
  • Subsequent upgrade to Hei-VAP Expert Control possible, including vacuum and chiller control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Type Motor Lift Rotary Evaporator
Plug Type UK-plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.