missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Ultimate Control HL G3, UK-plug

Product Code. 17323130 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17323130 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17323130 Supplier Heidolph™ Supplier No. 5750230003
Estimated Shipment: 04-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Hei-VAP Ultimate Control HL G3 adds numerous smart features to the Hei-VAP Ultimate.

Adds numerous smart features to the Hei-VAP Ultimate, as well as an overview of all parameters and the current process.
  • 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Hand lift model with G3 vertical glassware
  • For precise monitoring, the pictogram on the display also symbolizes active functions
  • Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
  • Setting of values either via the touch display or the separate quick access knobs
  • Direct access to two favorites on the start screen
  • Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
  • USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Type Hand Lift Rotary Evaporator
Plug Type UK-plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.