missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Adds numerous smart features to the Hei-VAP Ultimate, as well as an overview of all parameters and the current process.
- 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Hand lift model with G3 XL vertical glassware - achieve higher evaporation rates due to expanded cooling surface of 2,200 cm2
- For precise monitoring, the pictogram on the display also symbolizes active functions
- Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
- Setting of values either via the touch display or the separate quick access knobs
- Direct access to two favorites on the start screen
- Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
- USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Type | Hand Lift Rotary Evaporator |
| Plug Type | UK-plug |
Product Title
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?