missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Ultimate HL G3 XL, UK-plug

Product Code. 17333120 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17333120 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17333120 Supplier Heidolph™ Supplier No. 5750130503
Estimated Shipment: 05-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Hei-VAP Ultimate HL G3 XL allows for precise setting of rotation speed and heating bath temperature on the digital touch display or directly via the knobs on the operating panel.

Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
  • Central operating panel with 7 in. touch display
  • Hand lift model with G3 XL vertical glassware - achieve higher evaporation rates due to expanded cooling surface of 2,200 cm2
  • Clear display of all values (Basic and Advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
  • Optional display of vapor temperature
  • Subsequent upgrade to Hei-VAP Ultimate Control possible, including vacuum and chiller control
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Type Hand Lift Rotary Evaporator
Plug Type UK-plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.