missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Height Adjustable Floor Stand for Herasafe™ 2030i

Product Code. 15913120 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric) Exterior:
1000 mm
1300 mm
1600 mm
1900 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Exterior Unit Size
15913120 1900 mm Each
15983110 1000 mm Each
15993110 1300 mm Each
15903120 1600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15913120 Supplier Thermo Scientific™ Supplier No. 50155691
  • ONLINE EXCLUSIVE PRICE
    1557.75 €
    1480.00 € / Pack of 1
    Save 77.75 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Herasafe 2030i Biological Safety Cabinets

Height Adjustable Floor Stand in increments of 50mm.(Height range 680-880mm), charcoal grey

  • Adjustment steps of 50mm
  • Charcoal grey
  • Height - 680-880mm
TRUSTED_SUSTAINABILITY

Specifications

Description Charcoal Gray
Product Type Height Adjustable Floor Stand
Height (English) 26.7 in. to 34.6 in.
Height (Metric) 680 to 880 mm
Length (Metric) Exterior 1900 mm
For Use With (Equipment) Herasafe 2030i Biological Safety Cabinet size 1.8 m
Depth (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.