missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz Quartz Crucibles

Product Code. 11794096
Change view
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
30 mL
50 mL
75 mL
130 mL
190 mL
Diameter (Metric) Outer:
35mm
41mm
43mm
47mm
50mm
57mm
67mm
75mm
80mm
Color:
Translucent
Transparent
Description:
Short form
Tall form
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Color Description Unit Size
11794096 75 mL 67mm Translucent Short form Each
11734906 130 mL 80mm Translucent Short form Each
11794056 130 mL 80mm Transparent Short form Each
11704066 190 mL 75mm Transparent Tall form Each
11705773 15 mL 41mm Translucent Short form Each
11755045 20 mL 35mm Transparent Tall form Each
11724886 25 mL 47mm Translucent Short form Each
11705694 30 mL 43mm Translucent Tall form Each
11784096 50 mL 57mm Translucent Short form Each
11774096 75 mL 67mm Transparent Short form Each
11704106 30 mL 43mm Transparent Tall form Each
11735694 50 mL 50mm Translucent Tall form Each
11725694 50 mL 50mm Transparent Tall form Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11794096 Supplier Helios Italquartz Supplier No. 63F00514
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for storage of samples in the laboratory. Helios Italquartz™ Quartz Crucibles offer good thermal shock resistance up to 1000°C.

  • Chemically inert to acids (except HF)
  • Available in a wide range of volumes
  • Available in transparent or translucent color
  • Available in tall or short form
  • Resistant to corrosion

Specifications

Color Translucent
Description Short form
Material Quartz
Max. Temperature (Metric) 1000°C
Capacity (Metric) 75 mL
Diameter (Metric) Outer 67mm
Height (Metric) 45mm
Product Type Quartz Crucible
Product Title
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.