missing translation for 'onlineSavingsMsg'
Learn More

Helios™ Helios Italquartz™ Quartz Covers

Product Code. 11774896
Change view
Click to view available options
Capacity (Metric):
20 mL
75 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11774896 75 mL Each
11786605 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11774896 Supplier Helios™ Supplier No. 64F00507
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Translucent
Material Quartz
Capacity (Metric) 75 mL
Diameter (Metric) Outer 67mm
Height (Metric) 45mm
Product Type Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.