missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hemogard™ Lavender Closure Blood Tube
Click to view available options
Capacity (Metric):
3 mL
4 mL
Unit Size:
Pack of 100
Specifications
Specifications
| Product Type | Blood Collection Tube |
| Additive | K2 EDTA |
| Closure Type | Hemogard |
| Capacity (Metric) | 4 mL |
| Closure Color | Lavender |
| Height (Metric) | 75 mm |
| Diameter (Metric) Outer | 13 mm |
Safety and Handling
Product Identifier
- TUBE BLOOD EDTA / PLUS SPRAY COAT (K2) BL hemogard closure colour code lavender 13 x 75mm
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Dipotassium dihydrogen ethylenediaminetetraacetate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction