missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Heparinised Micro Hematocrit Capillaries

Product Code. 31927900
Change view
Click to view available options
Quantity:
100 Pieces/Tube; 10 Tubes/Box
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31927900 100 Pieces/Tube; 10 Tubes/Box Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31927900 Supplier Karl Hecht™ Supplier No. 40565010
  • ONLINE EXCLUSIVE PRICE
    138.28 €
    92.35 € / Pack of 1000
    Save 45.93 €
    33% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A fire-polished hematocrit capillary with sodium heparin.

  • Disposable
  • With mark at 60mm
  • With red color code
  • Fire-polished at color-coded end
  • Total capacity of approx. 18μL
  • Capacity up to mark approx. 14μL
  • With CE marking
  • 100 pieces/tube; 10 tubes/box

Specifica

Capacity (Metric) 18 μL, 14 μL to mark
Diameter (Metric) Inner 0.55 mm
Quantity 100 Pieces/Tube; 10 Tubes/Box
Length (Metric) 75 mm
Certifications/Compliance CE
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.