missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench

Product Code. 13490340 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
ECO Clean Bench
Line Cord And Internal Receptacle
Description:
Heraguard Eco 0.9
Heraguard Eco 1.2
Heraguard Eco 1.5
Heraguard Eco 1.8
UK
Material:
Melamine
Unit Size:
Each
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Description Material Unit Size Width (English)
13490340 Line Cord And Internal Receptacle UK Melamine Each -
15128902 ECO Clean Bench Heraguard Eco 0.9 Melamine Each 3 ft.
15158902 ECO Clean Bench Heraguard Eco 1.2 Melamine Each 4 ft.
15148902 ECO Clean Bench Heraguard Eco 1.5 Melamine Each 5 ft.
15138902 ECO Clean Bench Heraguard Eco 1.8 Melamine Each 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13490340 Supplier Thermo Scientific™ Supplier No. 51900303
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.

Clean benches provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of interior widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different working heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-round vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Line Cord And Internal Receptacle
Material Melamine
Description UK
Illumination >1000 lx
Window Material Tempered Safety Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.