missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench
GREENER_CHOICE

Product Code. 15138902 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
ECO Clean Bench
Description:
Heraguard Eco 0.9
Heraguard Eco 1.2
Heraguard Eco 1.5
Heraguard Eco 1.8
Material:
Melamine
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Description Material Width (English) unitSize
15138902 ECO Clean Bench Heraguard Eco 1.8 Melamine 6 ft. Each
15128902 ECO Clean Bench Heraguard Eco 0.9 Melamine 3 ft. Each
15158902 ECO Clean Bench Heraguard Eco 1.2 Melamine 4 ft. Each
15148902 ECO Clean Bench Heraguard Eco 1.5 Melamine 5 ft. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15138902 Supplier Thermo Scientific™ Supplier No. 51029704

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.

Clean benches provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of interior widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different working heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-round vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
TRUSTED_SUSTAINABILITY

Specifications

Product Type ECO Clean Bench
Material Melamine
Air Velocity Level I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior 23.03 in.
Depth (Metric) Interior 585 mm
Description Heraguard Eco 1.8
Height (English) 46.06 in.
Height (English) Interior 25.39 in.
Height (Metric) 1170 mm
Height (Metric) Interior 645 mm
Hertz 50/60 Hz
Illumination >1000 lx
Length (Metric) 810 mm
Load Bearing Capacity (Metric) 30 kg
Model ECO 1.8
Noise Level Level I: < 55, Level II: < 60 dBA
Ports 3
Power Consumption 550 W
Voltage 230 V
Weight (Metric) 150 kg
Width (English) 6 ft.
Width (English) Interior 71.65 in.
Width (Metric) 1900 mm
Width (Metric) Interior 1820 mm
Window Material Tempered Safety Glass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.