missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories

Product Code. 10418631 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Combustible Gas Connection
Cover
General Accessories
Lead Through, 10 to 13 mm ID
Lead Through, 3 mm ID
Non-combustible Gas Connection
Side Window Modifications, Left Hand
Side Window Modifications, Right Hand
Solenoid Valves
Vacuum Tap Connection
Water Tap Connection
Wind Screen Protection Kit
Work Surface Wraps
For Use With (Equipment):
Heraguard ECO 0.9
Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
Heraguard ECO 1.2
Heraguard ECO 1.2, 1.5,1.8, 1.8/95
Heraguard ECO 1.5
Heraguard ECO 1.8
Heraguard ECO 1.8/95
Unit Size:
Each
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type For Use With (Equipment) unitSize
10418631 Combustible Gas Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 Each
10375393 Water Tap Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
12173871 Wind Screen Protection Kit Heraguard ECO 0.9 Each
15178902 Work Surface Wraps Heraguard ECO 0.9 Each
10692985 General Accessories Heraguard ECO 0.9 Each
10203924 General Accessories Heraguard ECO 1.2, 1.5,1.8, 1.8/95 Each
15118922 Cover Heraguard ECO 1.2 Each
10263222 Solenoid Valves Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
10093783 Lead Through, 10 to 13 mm ID Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
10036291 Non-combustible Gas Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
12576528 Wind Screen Protection Kit Heraguard ECO 1.2 Each
15108922 Cover Heraguard ECO 0.9 Each
10545892 Vacuum Tap Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 Each
15188902 Work Surface Wraps Heraguard ECO 1.2 Each
15108912 Work Surface Wraps Heraguard ECO 1.8 Each
15138922 Cover Heraguard ECO 1.8 Each
15138912 Side Window Modifications, Right Hand Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
15128912 Side Window Modifications, Left Hand Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
15118912 Work Surface Wraps Heraguard ECO 1.8/95 Each
11851571 Lead Through, 3 mm ID Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 Each
15128922 Cover Heraguard ECO 1.5 Each
15124233 Wind Screen Protection Kit Heraguard ECO 1.8 Each
15148922 Cover Heraguard ECO 1.8/95 Each
15198902 Work Surface Wraps Heraguard ECO 1.5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 10418631 Supplier Thermo Scientific™ Supplier No. 50046015
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations.

Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations. Options include media valves, solenoid valve, stainless-steel work surface wraps, side window modifications, UV and UV night covers, windscreen protection kits and additional accessories.

† Due to DC motors, HERAguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory. 

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
Description Combustible gas G3/8 connection (yellow) with long neck for installation inside walls
Product Type Combustible Gas Connection
Configuration Options Field Installed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.