Learn More
- Home
- Products
- Laboratory Ventilation
- Lab Ventilation Accessories
- Enclosure Stands and Accessories
- Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories
Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories
Product Code. 15128922 Shop All Thermo Scientific Products| Product Code. | Product Type | For Use With (Equipment) | Unit Size |
|---|---|---|---|
| 15128922 | Cover | Heraguard ECO 1.5 | Each |
| 10418631 | Combustible Gas Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 | Each |
| 10375393 | Water Tap Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 12173871 | Wind Screen Protection Kit | Heraguard ECO 0.9 | Each |
| 15178902 | Work Surface Wraps | Heraguard ECO 0.9 | Each |
| 10692985 | General Accessories | Heraguard ECO 0.9 | Each |
| 10203924 | General Accessories | Heraguard ECO 1.2, 1.5,1.8, 1.8/95 | Each |
| 15118922 | Cover | Heraguard ECO 1.2 | Each |
| 10263222 | Solenoid Valves | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 10093783 | Lead Through, 10 to 13 mm ID | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 10036291 | Non-combustible Gas Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 12576528 | Wind Screen Protection Kit | Heraguard ECO 1.2 | Each |
| 15108922 | Cover | Heraguard ECO 0.9 | Each |
| 10545892 | Vacuum Tap Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 | Each |
| 15188902 | Work Surface Wraps | Heraguard ECO 1.2 | Each |
| 15148912 | UV Options | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 15108912 | Work Surface Wraps | Heraguard ECO 1.8 | Each |
| 15138922 | Cover | Heraguard ECO 1.8 | Each |
| 15138912 | Side Window Modifications, Right Hand | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 15128912 | Side Window Modifications, Left Hand | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 15118912 | Work Surface Wraps | Heraguard ECO 1.8/95 | Each |
| 11851571 | Lead Through, 3 mm ID | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Each |
| 15124233 | Wind Screen Protection Kit | Heraguard ECO 1.8 | Each |
| 15148922 | Cover | Heraguard ECO 1.8/95 | Each |
| 15198902 | Work Surface Wraps | Heraguard ECO 1.5 | Each |
-
335.67 €
306.00 € / Pack of 1
Save 29.67 €
8% Off
Log in to see stock.
missing translation for 'validMainframeMsg'
Description
Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations. Options include media valves, solenoid valve, stainless-steel work surface wraps, side window modifications, UV and UV night covers, windscreen protection kits and additional accessories.
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
Specifications
Specifications
| For Use With (Equipment) | Heraguard ECO 1.5 |
| Description | UV-resistant Night Cover |
| Product Type | Cover |
| Configuration Options | Field Installed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.