missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets

Product Code. 17800325 Shop All Thermo Scientific Products
Change view
Click to view available options
Outlets:
2 Rear Wall
4 Rear Wall
Description:
0.9 m, Cross Beam UV in Side Walls
0.9 m, No options
1.2 m, Cross Beam UV in Side Walls
1.5 m, Cross Beam UV in Side Walls
1.8 m, Cross Beam UV in Side Walls
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Outlets Description Unit Size
17800325 4 Rear Wall 1.5 m, Cross Beam UV in Side Walls Each
15943120 2 Rear Wall 0.9 m, No options Each
15983120 2 Rear Wall 0.9 m, Cross Beam UV in Side Walls Each
15993120 2 Rear Wall 1.2 m, Cross Beam UV in Side Walls Each
15913130 4 Rear Wall 1.8 m, Cross Beam UV in Side Walls Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17800325 Supplier Thermo Scientific™ Supplier No. 51032330
  • ONLINE EXCLUSIVE PRICE
    25627.50 €
    24462.00 € / Pack of 1
    Save 1165.50 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Herasafe 2030i BASIC, unconfigured BSC to EN12469, 230V, 50Hz. Herasafe 2030i CONFIGURED to include Cross Beam Smart UV. Additional safety features for ultimate protection and graphic user interface for ease of operation.

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets (BSC) are designed to maximize sample protection and user safety with exceptional containment measures, while at the same time, delivering excellent user comfort and convenience. Herasafe 2030i biosafety cabinets incorporate innovative features, such as SmartFlow Plus, DAVe Plus and Smart UV technologies for excellent protection. Alarms, alerts, system self-checks and performance status are provided on a full-color touchscreen. With enabled connectivity (available in select countries) the remote app provides all data you need.

  • GUI Touchscreen Interface
  • LED Interior Illumination
  • Cloud Ready Data Output
  • Auto Adjusting Cross Beam UV
  • Ergonomic Arm Rests (option)
  • SmartPort Versatile Access
  • SmartFlow Plus Auto Compensation
  • 316 Stainless Steel Interior
TRUSTED_SUSTAINABILITY

Specifications

Description 1.5 m, Cross Beam UV in Side Walls
Certifications/Compliance EN 12469
Chamber Material Stainless Steel (316)
Product Type Biosafety Cabinet
Model Herasafe 2030i
Outlets 4 Rear Wall
Sash Opening (Metric) 200 mm
Width (English) Exterior 62.9 in.
Display 7 in. GUI
Filter Efficiency 0.99995
Filter Type H14 HEPA
Width (Metric) Exterior 1600 mm
Includes Cross Beam UV in Side Walls
Energy Consumption (Reduced Flow Mode) 80 W/h
Lighting LED
Ports 2 x Each Side plus Smart Ports
Sash Opening (English) 7.8 in.
Dimensions (L x W x H) Exterior 800 x 1600 x 1536
Frequency 50/60 Hz
Depth (Metric) Exterior 800
Net Weight (Metric) 230 Kg
Shipping Weight (Metric) 260 Kg
Electrical Requirements 230 V
Energy Consumption (Operating Set Point) 217 W/h
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.