missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ KS Options and Accessories

Product Code. 11871601 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
1200 mm Indented Worksurface Module
150 mm Flat Worksurface Module
1500 mm Indented Worksurface Module
1800 mm Indented Worksurface Module
300 mm Flat Worksurface Module
300 mm Vubration Damped Worksurface
600 mm Flat Worksurface Module
600 mm Indented Worksurface Module
600 mm Vubration Damped Worksurface
900 mm Flat Worksurface Module
900 mm Indented Worksurface Module
KS12/KS15 Thimble Duct Exhaust Acc.
KS18 Thimble Duct Exhaust Acc.
KS9 Thimble Duct Exhaust Acc.
Utility Basket
Utility Basket with Hanging Bar
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
11871601 600 mm Vubration Damped Worksurface Each
11861601 300 mm Vubration Damped Worksurface Each
11891591 600 mm Flat Worksurface Module Each
10627824 150 mm Flat Worksurface Module Each
10310364 900 mm Indented Worksurface Module Each
10398179 KS18 Thimble Duct Exhaust Acc. Each
10460484 Utility Basket Each
10062402 1200 mm Indented Worksurface Module Each
11881591 300 mm Flat Worksurface Module Each
10429183 KS12/KS15 Thimble Duct Exhaust Acc. Each
11811601 600 mm Indented Worksurface Module Each
10869710 KS9 Thimble Duct Exhaust Acc. Each
10134173 1500 mm Indented Worksurface Module Each
10224354 Utility Basket with Hanging Bar Each
10015133 900 mm Flat Worksurface Module Each
10499553 1800 mm Indented Worksurface Module Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11871601 Supplier Thermo Scientific™ Supplier No. 50076162

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Worksurfaces, exhaust transitions and baskets

TRUSTED_SUSTAINABILITY

Specifications

Description Vibration damped Worksurface 600 mm Width, for Weighing and Microscopy Equipment (316SS)
Product Type 600 mm Vubration Damped Worksurface
Width (Metric) Exterior 600 mm
Housing Material 316 SS
For Use With (Equipment) Biosafety Cabinet
Width (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.