missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators

Product Code. 10212120 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
66 L
104 L
Voltage:
230 V
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage unitSize
10212120 104 L 230 V Each
10282190 66 L 230 V Each
10292190 104 L 230 V Each
12118831 66 L 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 10212120 Supplier Thermo Scientific™ Supplier No. 51028134
  • ONLINE EXCLUSIVE PRICE
    3730.00 €
    3177.00 € / Pack of 1
    Save 553.00 €
    14% Off
View all promotions
 Restricted Item
Estimated Shipment: 15-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.

Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ± 0.6 (Fan off) and between ±0.2° and ± 0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.67 cu. ft.
Capacity (English) Shelf 55 lb.
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 104 L
Convection Type Dual Convection
No. of Shelves 2 supplied/ 16 max.
Plug Type Plug type provided based on country
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C
Timer Weekly/Real Time/Hour
Dimensions (D x W x H) Interior 14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 82 cm
Height (Metric) Interior 60.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 123 lb.
Weight (Metric) 56 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 1100 w
Amperage 4.8 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.