missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators

Product Code. 12118831 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
66 L
104 L
Voltage:
230 V
Material:
Powder-coated Cold Rolled Steel
Stainless Steel
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage Material Unit Size
12118831 66 L 230 V Powder-coated Cold Rolled Steel Each
10282190 66 L 230 V Stainless Steel Each
10212120 104 L 230 V Powder-coated Cold Rolled Steel Each
10292190 104 L 230 V Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12118831 Supplier Thermo Scientific™ Supplier No. 51028133
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.

Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.

Features:

  • Dual convection for application versatility - fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Internal socket (120V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Exceptionally small footprint

Temperature:

  • Broad temperature range from 5°C above ambient to 105°C - suitable for drying applications
  • Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4C (fan full speed) - measured at 37°C
  • Temperature stability of ±0.1°C - measured at 37°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Products only available in North America

Warranty: 2-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.3 cu. ft.
Capacity (English) Shelf 55 lb.
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 66 L
Chamber Material Stainless Steel (304/1.4301)
Convection Type Dual Convection
Material Powder-coated Cold Rolled Steel
No. of Places 0
No. of Shelves 2 std./13 max.
Plug Type Plug type provided based on country
Relative Humidity 25 to 90%
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C
Timer Weekly/Real Time/Hour
Dimensions (D x W x H) Interior 14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 35.4 cm
Height (English) 28.3 in.
Height (English) Interior 20 in.
Height (Metric) 72 cm
Height (Metric) Interior 50.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 99 lb.
Weight (Metric) 45 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 850 w
Amperage 3.7 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.